Zoro Homepage

V20 String Trimmer and Blower Combo Kit

  • Mfr # CMCK197M1

  • Zoro # G605303695


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
Battery
Battery Voltage
20V
Length
44.3 in
Height
44.3 in
Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCK197M1
Zoro #
G605303695
UPC #
885911704083
Country of Origin
Viet Nam

Dimensions

Length
44.3 in
Height
44.3 in
Width
8.3 in

Details

Item
Combination Kit
Includes
Battery
Battery Voltage
20V
Weight
14.95 lbs
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
Number of Chargers Included
1
Included Blower Type
Handheld Blower
Number of Batteries Included
1
Charger Type
Jack Plug
Watt Hours
80
Motor Type
Brushed
Battery Platform
V20

Description

Combination Kit, Battery Platform V20, Included Blower Type Handheld Blower, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 4.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.