
Variable Speed Corded Impact Wrench, 7.5
Mfr # CMEF901
Zoro # G604104361
product price: $169.00
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Voltage
120 V AC
Max. Torque
450 ft/lbs.
Includes
CMEF901 Impact Wrench (1), 1/2-in. Drive Deep Impact Sockets SAE - 3/8-in., 7/16-in., 1/2-in., 9/16-in., 5/8-in., 11/16-in., 3/4-in., 13/16-in., 7/8-in., 15/16-in, 1-in., 1-1/16 in. {{12}}
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMEF901
Zoro #
G604104361
UPC #
885911620925
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Voltage
120 V AC
Max. Torque
450 ft/lbs.
Includes
CMEF901 Impact Wrench (1), 1/2-in. Drive Deep Impact Sockets SAE - 3/8-in., 7/16-in., 1/2-in., 9/16-in., 5/8-in., 11/16-in., 3/4-in., 13/16-in., 7/8-in., 15/16-in, 1-in., 1-1/16 in. {{12}}
Color
Red
Fastening Torque
450 ft-lb
Current
7.5 A
Description
Impact Wrench, Drive Size 1/2 in, Fastening Torque 450 ft-lb, For A325 Bolt Size Capacity Not Applicable, For A490 Bolt Size Capacity Not Applicable, Voltage 120 V AC, Current 7.5 A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.