Zoro Homepage

Variable Speed Jig Saw, 5A

  • Mfr # CMES610

  • Zoro # G505394366


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Bevel Angle Range
0 Degrees To 45 Degrees Left or Right
Stroke Type
Orbital
Stroke Length
3/4 in
Current
5 A
Max. Strokes per Minute
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMES610
Zoro #
G505394366
UPC #
885911549011
Country of Origin
China

Dimensions

Stroke Length
3/4 in

Details

Item
Jigsaw
Bevel Angle Range
0 Degrees To 45 Degrees Left or Right
Stroke Type
Orbital
Current
5 A
Max. Strokes per Minute
3,000
Stroke Rate - Maximum
3,000 stroke/min
Bevel Angle - Right
45 Degrees
Bevel Angle - Left
0 Degrees

Description

Jigsaw, Stroke Type Orbital, Bevel Angle Range 0 Degrees To 45 Degrees Left or Right, Max. Strokes per Minute 3,000, Current 5 A, Stroke Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.