Zoro Homepage

Variable Speed Polisher, V20

  • Mfr # CMCE100B

  • Zoro # G508370688


product price: $62.29
/ea

Key Features

Voltage
20V MAX*
Switch Type
Lock On
Tool Length
10"
Tool Weight
4.7 lbs.
Disc Dia. (In.)
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE100B
Zoro #
G508370688
UPC #
885911726078
Country of Origin
Thailand

Dimensions

Tool Length
10"
Disc Dia. (In.)
10"
Overall Height
9.44"
Finishing Wheel Width
10.565"
Tool Width
10 3/8 in
Tool Height
9 3/8 in
Included Pad Sizes
10 in
Orbit Size
10 in
Maximum Disc Diameter
10 in

Details

Item
Cordless Polisher
Voltage
20V MAX*
Switch Type
Lock On
Tool Weight
4.7 lbs.
Includes
CMCE100(1), Towel Bonnet (1), polish Bonnet(1)
Series
V20
Included Charger
No
RPM
2800
Battery Platform
20V MAX
Number of Batteries Included
0
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Number of Chargers Included
0
Cordless Tool Kit Contents
Bare Tool
Tool Series
V20
Polishing Motion
Random Orbital
Maximum Disc Speed
2,800 RPM
Number of Pads Included
1
Abrasive Mount Type
Polishing Bonnet

Description

Cordless Polisher, Product Type Speed Polisher, Maximum Disc Diameter 10 in, Included Pad Sizes 10 in, Abrasive Mount Type Polishing Bonnet, Polishing Motion Random Orbital, Orbit Size 10 in, Speed Settings Variable, Maximum Disc Speed 2,800 RPM, Number of Abrasives Included Not Applicable, Number of Pads Included 1, Voltage 20 V, Spindle Thread Size Not Applicable, Battery Platform 20V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity 2.0Ah, 4.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.