Zoro Homepage

Variable-Speed Random Orbit Polisher, 4.

  • Mfr # CMEE145

  • Zoro # G804104390


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Tool Length
15 in
Length
11"
Height
5.5"
Amps
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEE145
Zoro #
G804104390
UPC #
885911691451
Country of Origin
Mexico

Dimensions

Tool Length
15 in
Length
11"
Height
5.5"
Spindle Thread Size
5/16"-24
Tool Width
6 1/4 in
Tool Height
5 3/4 in
Arbor Hole Size
5/16"-24
Maximum Disc Diameter
5 in
Minimum Disc Diameter
5 in
Included Pad Sizes
5 in

Details

Material
Plastic
Item
Corded Polisher
Amps
4.5
Includes
CMEE145 Random Orbit Polisher (1), Polishing Pad (1), Side Handle (1), Wrench (1)
Weight
5.5 lbs.
Tool Weight
6 lb
Color
Red
Polishing Motion
Random Orbital
Included Abrasives
Polishing Pad, Random Orbit Polisher
Power Source
Corded
Maximum Disc Speed
6,800 OPM
Number of Abrasives Included
0
Abrasive Mount Type
Hook and Loop
Number of Pads Included
0

Description

Corded Polisher, Product Type Orbit Polisher, Polishing Motion Random Orbital, Included Pad Sizes 5 in, Maximum Disc Diameter 5 in, Minimum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Applicable, Maximum Disc Speed 6,800 OPM, Speed Settings Variable, Arbor Hole Size 5/16 In.-24, Number of Pads Included 0, Number of Abrasives Included 0, Voltage 120 V, Included Abrasives Polishing Pad, Random Orbit Polisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.