
VERSASTACK Double Shallow Drawers, Black/Red, Plastic
Mfr # CMST17804
Zoro # G404217889
product price: $43.98
/eaKey Features
Series
VERSASTACK
Material
Plastic
Overall Depth
12-1/2 in
Color
Black/Red
Features
Removable dividers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMST17804
Zoro #
G404217889
UPC #
076174816587
Country of Origin
Israel
Dimensions
Overall Depth
12-1/2 in
Width
17 in
Height
7 in
Depth
12-1/2 in
Details
Item
Double Shallow Drawers
Series
VERSASTACK
Material
Plastic
Color
Black/Red
Features
Removable dividers
Includes
Double Shallow Drawer Organizer
Weight Capacity
7.5 lbs.
Handle Type
Top Handle
Description
Versastack(TM) Double Shallow Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.