Zoro Homepage

Versastack(TM) System Tote

  • Mfr # CMST17809

  • Zoro # G904217754


product price: $22.98
/ea

Key Features

Width
17"
Depth
12.5"
Includes
System Tote {{1}}
Volume Capacity
10 lbs.
Height
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST17809
Zoro #
G904217754
UPC #
076174816600
Country of Origin
Israel

Dimensions

Width
17"
Depth
12.5"
Height
10.75"

Details

Item
Versastack(TM) System Tote
Includes
System Tote {{1}}
Volume Capacity
10 lbs.
Body Material
Plastic

Description

Versastack(TM) System Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.