Zoro Homepage

Versastack(TM) System Tower

  • Mfr # CMST60402

  • Zoro # G803927471


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic and metal
Width
17.126"
Depth
20.157"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST60402
Zoro #
G803927471
UPC #
076174832983
Country of Origin
United States

Dimensions

Width
17.126"
Depth
20.157"
Height
30.9"

Details

Item
Versastack(TM) System Tower
Material
Plastic and metal

Description

Versastack(TM) System Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.