Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versastack(TM) System Tower

  • Mfr # CMST60403

  • Zoro # G003927394


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Width
19.9
Overall Depth
17-1/2 in
Height
26.95
Includes
VERSASTACK(TM) System Tower {{1}}
Depth
16.965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST60403
Zoro #
G003927394
UPC #
076174816648
Country of Origin
Israel

Dimensions

Width
19.9
Overall Depth
17-1/2 in
Height
26.95
Depth
16.965

Details

Item
Versastack(TM) System Tower
Includes
VERSASTACK(TM) System Tower {{1}}

Description

Versastack(TM) System Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.