Zoro Homepage

Versastack(TM) System Tower

  • Mfr # CMST60406

  • Zoro # G303927469


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
21"
Depth
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST60406
Zoro #
G303927469
UPC #
076174827255
Country of Origin
United States

Dimensions

Width
21"
Depth
17"
Height
32.5"

Details

Item
Versastack(TM) System Tower
Material
Plastic

Description

Versastack(TM) System Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.