Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 10mm Standard Metric Combinati

  • Mfr # CMMT42914

  • Zoro # G604180785


product price: $8.99
/ea

Key Features

Finish
Full Polish Chrome
Head Size
10 mm
SAE or Metric
Metric
Number of Pieces
1
Includes
10mm Standard Metric Combination Wrench {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT42914
Zoro #
G604180785
UPC #
885911584616
Country of Origin
China

Dimensions

Head Size
10 mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Pieces
1
Includes
10mm Standard Metric Combination Wrench {{1}}

Description

Wrenches, 10mm Standard Metric Combinati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.