Zoro Homepage

Wrenches, 11-pc Metric Raised-Panel Comb

  • Mfr # CMMT87017

  • Zoro # G503927337


product price: $40.19
/ea

Key Features

Number of Pieces
11
Finish
Chrome
Includes
Includes (11) Large Combination Wrenches Metric (8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm) {{1}}
Handle Type
Standard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT87017
Zoro #
G503927337
UPC #
885911705448
Country of Origin
India

Details

Item
Wrenches, 11-pc Metric Raised-Panel Comb
Number of Pieces
11
Finish
Chrome
Includes
Includes (11) Large Combination Wrenches Metric (8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm) {{1}}
Handle Type
Standard
Material
Steel
Flexible Head
No

Description

Wrenches, 11-pc Metric Raised-Panel Comb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.