
Wrenches, 11-pc Metric Ratcheting Combin
Mfr # CMMT87021
Zoro # G303876323
product price: $89.98
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Number of Points
12
Material
Steel
Number of Pieces
11
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMMT87021
Zoro #
G303876323
UPC #
885911705073
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome
Number of Points
12
Material
Steel
Item
Wrenches, 11-pc Metric Ratcheting Combin
Number of Pieces
11
System of Measurement
Metric
Includes
Includes (11) Ratcheting Wrenches Metric (6mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm) {{1}}
Description
Wrenches, 11-pc Metric Ratcheting Combin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.