
Wrenches, 11-pc SAE Raised-Panel Combina
Mfr # CMMT87018
Zoro # G703927342
product price: $40.19
/eaKey Features
Number of Pieces
11
Finish
Chrome
Includes
Includes (11) Large Combination Wrenches SAE (1/4 in. 5/16 in. 11/32 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 7/8 in.) {{1}}
Handle Type
Standard
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT87018
Zoro #
G703927342
UPC #
885911705455
Country of Origin
India
Details
Item
Wrenches, 11-pc SAE Raised-Panel Combina
Number of Pieces
11
Finish
Chrome
Includes
Includes (11) Large Combination Wrenches SAE (1/4 in. 5/16 in. 11/32 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 7/8 in.) {{1}}
Handle Type
Standard
Material
Steel
Flexible Head
No
Description
Wrenches, 11-pc SAE Raised-Panel Combina
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.