Zoro Homepage

Wrenches, 11-pc SAE Ratcheting Combinati

  • Mfr # CMMT87022

  • Zoro # G803927396


product price: $89.98
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Points
12
Material
Steel
System of Measurement
SAE
Includes
Includes (11) Ratcheting Wrenches SAE (1/4 in. 5/16 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 7/8 in. 15/16 in.) {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT87022
Zoro #
G803927396
UPC #
885911705080
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Number of Points
12
Material
Steel
System of Measurement
SAE
Includes
Includes (11) Ratcheting Wrenches SAE (1/4 in. 5/16 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 7/8 in. 15/16 in.) {{1}}
Item
Wrenches, 11-pc SAE Ratcheting Combinati
Number of Pieces
7

Description

Wrenches, 11-pc SAE Ratcheting Combinati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.