Zoro Homepage

Wrenches, 11/16" 72 Tooth 12 Point SAE R

  • Mfr # CMMT42418

  • Zoro # G804180738


product price: $24.65
/ea

Key Features

Finish
Full Polish Chrome
Head Size
9/16"
SAE or Metric
SAE
Includes
11/16-in. 72 Tooth 12 Point SAE Reversible Ratcheting Wrench {{1}}
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42418
Zoro #
G804180738
UPC #
885911585439
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
9/16"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Includes
11/16-in. 72 Tooth 12 Point SAE Reversible Ratcheting Wrench {{1}}
Number of Pieces
1

Description

Wrenches, 11/16 In. 72 Tooth 12 Point SAE R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.