Zoro Homepage

Wrenches, 11/32" Standard SAE Combinatio

  • Mfr # CMMT44692

  • Zoro # G904180744


product price: $10.25
/ea

Key Features

Finish
Full Polish Chrome
Head Size
9/32"
SAE or Metric
SAE
Includes
11/32-in. Standard SAE Combination Wrench {{1}}
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44692
Zoro #
G904180744
UPC #
885911585675
Country of Origin
China

Dimensions

Head Size
9/32"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Includes
11/32-in. Standard SAE Combination Wrench {{1}}
Number of Pieces
1

Description

Wrenches, 11/32 In. Standard SAE Combinatio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.