Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 11mm Standard Metric Combinati

  • Mfr # CMMT42915

  • Zoro # G804180790


product price: $12.49
/ea

Key Features

Finish
Full Polish Chrome
Head Size
11 mm
SAE or Metric
Metric
Number of Pieces
1
Includes
11mm Standard Metric Combination Wrench {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42915
Zoro #
G804180790
UPC #
885911584623
Country of Origin
China

Dimensions

Head Size
11 mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Pieces
1
Includes
11mm Standard Metric Combination Wrench {{1}}

Description

Wrenches, 11mm Standard Metric Combinati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.