Zoro Homepage

Wrenches, 1/2" 72 Tooth 12 Point SAE Rat

  • Mfr # CMMT42563

  • Zoro # G404179934


product price: $18.69
/ea

Key Features

Finish
Full Polish Chrome
Size
1/2"
Includes
1/2-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
Type
Ratcheting
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42563
Zoro #
G404179934
UPC #
885911585279
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"

Details

Finish
Full Polish Chrome
Includes
1/2-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
Item
Wrenches, 1/2" 72 Tooth 12 Point SAE Rat
Type
Ratcheting
Number of Pieces
1
System of Measurement
SAE

Description

Wrenches, 1/2 In. 72 Tooth 12 Point SAE Rat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.