Zoro Homepage

Wrenches, 12mm 72 Tooth 12 Point Metric

  • Mfr # CMMT42423

  • Zoro # G504180748


product price: $20.75
/ea

Key Features

Finish
Full Polish Chrome
Head Size
12 mm
Includes
12mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42423
Zoro #
G504180748
UPC #
885911585460
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
12 mm

Details

Finish
Full Polish Chrome
Includes
12mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
SAE or Metric
Metric
Number of Pieces
1

Description

Wrenches, 12mm 72 Tooth 12 Point Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.