
Wrenches, 13mm Standard Metric Combinati
Mfr # CMMT42917
Zoro # G704180784
product price: $11.99
/eaKey Features
Finish
Full Polish Chrome
Head Size
13 mm
Number of Pieces
1
Includes
13mm Standard Metric Combination Wrench {{1}}
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT42917
Zoro #
G704180784
UPC #
885911584647
Country of Origin
China
Dimensions
Head Size
13 mm
Details
Finish
Full Polish Chrome
Number of Pieces
1
Includes
13mm Standard Metric Combination Wrench {{1}}
SAE or Metric
Metric
Description
Wrenches, 13mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.