Zoro Homepage

Wrenches, 15mm 72 Tooth 12 Point Metric

  • Mfr # CMMT42426

  • Zoro # G504180755


product price: $24.35
/ea

Key Features

Finish
Full Polish Chrome
Head Size
15 mm
SAE or Metric
Metric
Includes
15mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42426
Zoro #
G504180755
UPC #
885911585491
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
15 mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Includes
15mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
Number of Pieces
1

Description

Wrenches, 15mm 72 Tooth 12 Point Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.