
Wrenches, 17mm 72 Tooth 12 Point Metric
Mfr # CMMT42428
Zoro # G004180743
product price: $24.98
/eaKey Features
Finish
Full Polish Chrome
Head Size
17 mm
Includes
17mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
Number of Pieces
1
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT42428
Zoro #
G004180743
UPC #
885911585507
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
17 mm
Details
Finish
Full Polish Chrome
Includes
17mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
Number of Pieces
1
SAE or Metric
Metric
Description
Wrenches, 17mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.