
Wrenches, 20mm Standard Metric Combinati
Mfr # CMMT42937
Zoro # G804180745
product price: $23.29
/eaKey Features
Finish
Full Polish Chrome
Head Size
20 mm
Number of Pieces
1
Includes
20mm Standard Metric Combination Wrench {{1}}
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT42937
Zoro #
G804180745
UPC #
885911585651
Country of Origin
China
Dimensions
Head Size
20 mm
Details
Finish
Full Polish Chrome
Number of Pieces
1
Includes
20mm Standard Metric Combination Wrench {{1}}
SAE or Metric
Metric
Description
Wrenches, 20mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.