Zoro Homepage

Wrenches, 25mm Standard Metric Combinati

  • Mfr # CMMT42931

  • Zoro # G704180746


product price: $14.95
/ea

Key Features

Finish
Full Polish Chrome
Head Size
25 mm
Number of Pieces
1
Includes
25mm Standard Metric Combination Wrench {{1}}
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42931
Zoro #
G704180746
UPC #
885911585644
Country of Origin
China

Dimensions

Head Size
25 mm

Details

Finish
Full Polish Chrome
Number of Pieces
1
Includes
25mm Standard Metric Combination Wrench {{1}}
SAE or Metric
Metric

Description

Wrenches, 25mm Standard Metric Combinati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.