Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 3-Jaw Oil Filter Wrench

  • Mfr # CMMT98352

  • Zoro # G604095973


product price: $20.39
/ea

Key Features

Type
Oil filter wrench
Material
Steel
Length (In.)
6.85"
Includes
3-Jaw Oil Filter Wrench {{1}}
Depth
5.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT98352
Zoro #
G604095973
UPC #
885911700313
Country of Origin
China

Dimensions

Length (In.)
6.85"
Depth
5.16"
Height
1.61"

Details

Item
Wrenches, 3-Jaw Oil Filter Wrench
Type
Oil filter wrench
Material
Steel
Includes
3-Jaw Oil Filter Wrench {{1}}
Weight
.82 lbs.
Color
Silver

Description

Wrenches, 3-Jaw Oil Filter Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.