Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 32-pc Large SAE/Metric Combina

  • Mfr # CMMT12080

  • Zoro # G903927371


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
32
Finish
Full Polish Chrome
Includes
Miniature Combo Wrenches - 5mm, 6mm, 7mm, 8mm, 9mm {{5}}, Combo Wrenches - 10mm, 11mm, 12mm ,13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm {{12}}, Miniature Combo Wrenches SAE- 1/4-in. , 5/16-in. , 7/32-in. , 3/8-in. , 7/16-in. {{5}}, Combo Wrenches SAE - 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 7/8, 15/16-in. , 1-in. , 1-1/16-in. , 1-1/8-in. {{10}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12080
Zoro #
G903927371
UPC #
885911585088
Country of Origin
China

Details

Item
Wrenches, 32-pc Large SAE/Metric Combina
Number of Pieces
32
Finish
Full Polish Chrome
Includes
Miniature Combo Wrenches - 5mm, 6mm, 7mm, 8mm, 9mm {{5}}, Combo Wrenches - 10mm, 11mm, 12mm ,13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm {{12}}, Miniature Combo Wrenches SAE- 1/4-in. , 5/16-in. , 7/32-in. , 3/8-in. , 7/16-in. {{5}}, Combo Wrenches SAE - 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 7/8, 15/16-in. , 1-in. , 1-1/16-in. , 1-1/8-in. {{10}}

Description

Wrenches, 32-pc Large SAE/Metric Combina

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.