Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 3/4" 72 Tooth 12 Point SAE Rat

  • Mfr # CMMT42567

  • Zoro # G404095982


product price: $19.79
/ea

Key Features

Finish
Full Polish Chrome
Includes
3/4-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
Size
3/4"
System of Measurement
SAE
Type
Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42567
Zoro #
G404095982
UPC #
885911585217
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"

Details

Finish
Full Polish Chrome
Includes
3/4-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
System of Measurement
SAE
Type
Ratcheting
Number of Pieces
1
Item
Wrenches, 3/4" 72 Tooth 12 Point SAE Rat

Description

Wrenches, 3/4 In. 72 Tooth 12 Point SAE Rat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.