Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 3/4" Short SAE Combination Wre

  • Mfr # CMMT44109

  • Zoro # G404180725


product price: $11.45
/ea

Key Features

Finish
Full Polish Chrome
Head Size
3/4"
Number of Pieces
1
Includes
3/4-in. Short SAE Combination Wrench {{1}}
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44109
Zoro #
G404180725
UPC #
885911584753
Country of Origin
India

Dimensions

Head Size
3/4"

Details

Finish
Full Polish Chrome
Number of Pieces
1
Includes
3/4-in. Short SAE Combination Wrench {{1}}
SAE or Metric
SAE

Description

Wrenches, 3/4 In. Short SAE Combination Wre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.