Zoro Homepage

Wrenches, 7-pc Metric Gunmetal Chrome Lo

  • Mfr # CMMT87011

  • Zoro # G803927372


product price: $38.98
/ea

Key Features

Finish
Gunmetal chrome
Material
Steel
Measurement Type
Metric
Handle Type
Extra Long
Includes
Includes (7) Long Panel Gunmetal Chrome Combination Wrenches Metric (10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm) {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT87011
Zoro #
G803927372
UPC #
885911705011
Country of Origin
Taiwan, Province of China

Details

Item
Wrenches, 7-pc Metric Gunmetal Chrome Lo
Finish
Gunmetal chrome
Material
Steel
Measurement Type
Metric
Handle Type
Extra Long
Includes
Includes (7) Long Panel Gunmetal Chrome Combination Wrenches Metric (10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm) {{1}}
Type
Combination
Number of Pieces
7

Description

Wrenches, 7-pc Metric Gunmetal Chrome Lo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.