Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 7-pc Metric Ratcheting Combina

  • Mfr # CMMT87019

  • Zoro # G703866733


product price: $64.98
/ea

Key Features

Finish
Polished Chrome
Number of Points
12
Material
Steel
Includes
Includes (7) Ratcheting Wrenches Metric ( 8mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm) {{1}}
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT87019
Zoro #
G703866733
UPC #
885911705059
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Number of Points
12
Material
Steel
Item
Wrenches, 7-pc Metric Ratcheting Combina
Includes
Includes (7) Ratcheting Wrenches Metric ( 8mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm) {{1}}
Number of Pieces
7
System of Measurement
Metric

Description

Wrenches, 7-pc Metric Ratcheting Combina

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.