Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 7-pc Metric Stubby Ratcheting

  • Mfr # CMMT87025

  • Zoro # G603890999


product price: $47.09
/ea

Key Features

Finish
Polished Chrome
Number of Points
12
Material
Steel
System of Measurement
Metric
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT87025
Zoro #
G603890999
UPC #
885911705462
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Number of Points
12
Material
Steel
Item
Wrenches, 7-pc Metric Stubby Ratcheting
System of Measurement
Metric
Number of Pieces
7
Includes
Includes (7) Ratcheting Stubby Combination Wrenches Metric (10 mm, 11 mm, 12 mm, 14 mm, 15mm, 17mm, 18 mm)

Description

Wrenches, 7-pc Metric Stubby Ratcheting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.