Zoro Homepage

Wrenches, 7-pc SAE Gunmetal Chrome Long-

  • Mfr # CMMT87012

  • Zoro # G103927379


product price: $38.98
/ea

Key Features

Number of Pieces
7
Finish
Gunmetal chrome
Includes
Includes (7) Long Panel Gunmetal Chrome Combination Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. ) {{1}}
Material
Steel
Handle Type
Extra Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT87012
Zoro #
G103927379
UPC #
885911705028
Country of Origin
Taiwan, Province of China

Details

Item
Wrenches, 7-pc SAE Gunmetal Chrome Long-
Number of Pieces
7
Finish
Gunmetal chrome
Includes
Includes (7) Long Panel Gunmetal Chrome Combination Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. ) {{1}}
Material
Steel
Handle Type
Extra Long
Flexible Head
No
Type
Combination

Description

Wrenches, 7-pc SAE Gunmetal Chrome Long-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.