
Wrenches, 7 pc SAE Raised-Panel Combinat
Mfr # CMMT87016
Zoro # G003927356
product price: $27.39
/eaKey Features
Finish
Chrome
Number of Pieces
7
Handle Type
Standard
Includes
Includes (7) Combination Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in.) {{1}}
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT87016
Zoro #
G003927356
UPC #
885911705431
Country of Origin
India
Details
Item
Wrenches, 7 pc SAE Raised-Panel Combinat
Finish
Chrome
Number of Pieces
7
Handle Type
Standard
Includes
Includes (7) Combination Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in.) {{1}}
Measurement Type
SAE
Flexible Head
No
Wrench Material
Steel
Description
Wrenches, 7 pc SAE Raised-Panel Combinat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.