Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 7-pc SAE Ratcheting Combinatio

  • Mfr # CMMT87020

  • Zoro # G403927338


product price: $64.98
/ea

Key Features

Finish
Polished Chrome
Number of Points
12
Number of Pieces
11
Wrench Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT87020
Zoro #
G403927338
UPC #
885911705066
Country of Origin
Taiwan, Province of China

Details

Item
Wrenches, 7-pc SAE Ratcheting Combinatio
Finish
Polished Chrome
Number of Points
12
Number of Pieces
11
Wrench Material
Steel
Measurement Type
SAE
Includes
Includes (7) Ratcheting Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in.) {{1}}

Description

Wrenches, 7-pc SAE Ratcheting Combinatio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.