
Wrenches, 7-pc SAE Reversible Ratcheting
Mfr # CMMT87024
Zoro # G803876304
product price: $87.98
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Number of Points
12
Material
Steel
Includes
Includes (7) Reversible Ratcheting Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in.
System of Measurement
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT87024
Zoro #
G803876304
UPC #
885911705301
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome
Number of Points
12
Material
Steel
Includes
Includes (7) Reversible Ratcheting Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in.
Item
Wrenches, 7-pc SAE Reversible Ratcheting
System of Measurement
SAE
Number of Pieces
7
Description
Wrenches, 7-pc SAE Reversible Ratcheting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.