Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenches, 7/16" Short SAE Combination Wr

  • Mfr # CMMT44104

  • Zoro # G904105020


product price: $7.19
/ea

Key Features

Finish
Full Polish Chrome
Head Size
7/16"
Includes
7/16-in. Short SAE Combination Wrench {{1}}
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44104
Zoro #
G904105020
UPC #
885911584708
Country of Origin
India

Dimensions

Head Size
7/16"

Details

Finish
Full Polish Chrome
Includes
7/16-in. Short SAE Combination Wrench {{1}}
SAE or Metric
SAE
Number of Pieces
1

Description

Wrenches, 7/16 In. Short SAE Combination Wr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.