Shop CRAFTTEX
See all product information
Create Account
FCCE2036G 20 x 36 in. Glass Craft Mat Protector
- Mfr # FCCE2036G
- Zoro # G703700655
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
Tempered Glass
Color
Crystal Clear
Width
20 in
Height
0.2 in
Includes
Table Mat Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCCE2036G
- Zoro #
- G703700655
- UPC #
- 841776104406
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Height
- 0.2 in
- Length
- 36 in
- Overall Width
- 20 in
- Clamp Size
- 36" x 20"
Details
- Item
- Table Mat
- Material
- Tempered Glass
- Color
- Crystal Clear
- Includes
- Table Mat Only
- For Use With
- For use on table Surfaces
Description
Suitable for a range of crafts, the CraftTex glass mat works as a cutting mat, palette, surface for ink rolling, sugar craft and kitchen crafts. Made from tempered glass, a reinforced glass material which has five times the impact strength of normal glass. It acts as complete barrier protection for tabletops and other surfaces, and is top of the CraftTex range of surface protector mats. Easy to clean and cool to the touch, this is the best tempered glass mat for crafters as it is incredibly durable and hardwearing.
Features- Tempered glass has five times the strength of regular glass, making it durable
- Provides a perfectly smooth surface which works well for paper crafters, artists and printers
- Provides a barrier to keep worktops clean and protected from damage - will not break, crack, scratch or discolor
- The surface will not stain and glue residue or paint can also be peeled off
- Simply wipe clean with a cloth and appropriate cleaning fluid
- Glacier craft mat
- Size: 20 x 36 in.
- Material: Reinforced glass
- Dimension: 36 x 20 x 0.2 in.
- Weight: 14.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.