This item is Discontinued.

Cramer 24/7 Extreme Use, Desk Chairs, Urethane, Adjustable TPLD4-252-1B

24/7 Extreme Use, Desk Chairs, Urethane, Adjustable (Discontinued)

  • Mfr # TPLD4-252-1B
  • Zoro # G8283466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPLD4-252-1B
Zoro #
G8283466
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
19 1/2 in
Back Height
18 in
Cushion Thickness
3 in
Seat Height Max.
20 1/2 in
Overall Width
31 in
Back Width
18 in
Seat Height Min.
16 in
Overall Height
42 in
Overall Depth
30 1/2 in
Seat Height
16 to 20 1/2 in

Details

Office Chair Style
24/7 Extreme Use, Desk Chairs
Arm Style
Adjustable
Seat Material
Urethane
Seat Color
Black
Back Material
Nylon
Back Color
Black
Caster Type
Carpet
Base Material
Steel
Item
Desk Chair
Weight Capacity
300 lb
Features
Adjustable Arms
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA X5.1-2002/ANSI/HFES 100-1988/CA TB 117
Frame Material
Carbon Steel
Number of Glides
0
Base Style
5-Star
Number of Casters
5

Description

Desk Chair, Overall Width 31 in, Overall Depth 30 1/2 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 in, Seat Material Urethane, Back Material Nylon, Frame Material Carbon Steel, Weight Capacity 300 lb, Standards ANSI/BIFMA X5.1-2002/ANSI/HFES 100-1988/CA TB 117, Back Height 18 in, Back Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.