Zoro Homepage
This item is Discontinued.
Cramer 24/7 Extreme Use, Desk Chairs, Vinyl, Adjustable TMLD4-W92-2B

24/7 Extreme Use, Desk Chairs, Vinyl, Adjustable (Discontinued)

  • Mfr # TMLD4-W92-2B
  • Zoro # G8243593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLD4-W92-2B
Zoro #
G8243593
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Width
23 in
Seat Depth
20 in
Back Height
18 in
Seat Height Min.
16 in
Overall Width
31 in
Overall Depth
30 1/2 in
Seat Height Max.
20 1/2 in
Overall Height
42 in
Back Width
18 in
Cushion Thickness
3 1/4 in
Seat Height
16 to 20 1/2 in

Description

Desk Chair, Overall Width 31 in, Overall Depth 30 1/2 in, Seat Color Black, Back Color Black, Seat Depth 20 in, Seat Width 23 in, Seat Material Vinyl, Back Material Nylon, Frame Material Carbon Steel, Weight Capacity 500 lb, Standards ANSI/BIFMA X5.1-2002/ANSI/HFES 100-1988/CA TB 117, Back Height 18 in, Back Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.