Zoro Homepage

Polyurethane Task Chair, 16" to 21-3/4", No Arms, Black

  • Mfr # RPMD2-252-2

  • Zoro # G7723807


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Black
Seat Height Min.
16 in
Back Tilt Forward
0 Degrees
Number of Glides
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMD2-252-2
Zoro #
G7723807
UPC #
094719319355
Country of Origin
United States

Dimensions

Seat Height Min.
16 in
Overall Width
20 in
Overall Depth
19 1/2 in
Seat Width
20"
Back Width
16 3/4 in
Cushion Thickness
3 in
Seat Height Range
16" to 21-3/4"
Seat Depth
19 1/2 in
Back Height
15"
Seat Height Max.
21 3/4 in
Overall Height
37 1/2 in
Maximum Overall Height
37 1/2 in
Minimum Seat Height
16 in
Seat Thickness
3 in
Notional Size
Standard
Maximum Seat Height
22 in
Seat-Depth
19-1/2"

Details

Style
Task Chair
Color
Black
Item
Task Chair
Back Tilt Forward
0 Degrees
Number of Glides
0
Seat Color
Black
Assembled/Unassembled
Unassembled
Base Style
5-Star
Base
26" Fiberglass Reinforced Nylon 5 Star Base
Cushion
3" Molded Foam Cushion
Seat Tilt Forward
0 Degrees
Number of Casters
5
Base Material
Fiberglass Reinforced Nylon
Caster Type
Multi-Surface
Standards
ANSI/BIFMA
Back Material
Nylon
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Weight Capacity
350 lb
Arm Style
No Arms
Seat Tilt Backward
0 Degrees
Seat Material
Polyurethane
Back Tilt Backward
0 Degrees
Back Color
Black
Frame Color
Black
Series
Rhino Plus
Features
10-Year, Three-Shift Warranty
Frame Material
Nylon
Office Chair Style
Task Chair
Assembly
Unassembled
Support Style
Frame
Maximum Seat Tilt
0 Degrees
Minimum Seat Tilt
0 Degrees
Tilting Back
No
Maximum Back Tilt
0 Degrees
Rolling
Yes
Minimum Back Tilt
0 Degrees
Seat Adjustments
Height
Number of Arms
0
Waterfall Seat
Yes
Number of Feet
5
Includes Footrest
Yes
Adjustable Seat
Yes
Number of Casters/Glides
5

Description

Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 22 in, Maximum Overall Height 37 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Nylon, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.