Zoro Homepage
This item is Discontinued.
Cramer Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Stone RPMH2-272-2

Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Stone (Discontinued)

  • Mfr # RPMH2-272-2
  • Zoro # G7723877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMH2-272-2
Zoro #
G7723877
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22-3/4" to 33-1/4"
Seat Width
20"
Seat Depth
19 1/2 in
Back Height
15"
Cushion Thickness
3 in
Seat Height Min.
23 3/4 in
Back Width
16 3/4 in
Overall Width
20 in
Overall Height
50 in
Seat Height Max.
33 1/4 in
Overall Depth
19 1/2 in
Maximum Overall Height
50 in
Maximum Seat Height
33 in
Seat Thickness
3 in
Notional Size
Standard
Minimum Seat Height
23 in
Seat-Depth
19-1/2"

Details

Office Chair Style
Task Chair
Style
Task Chair
Arm Style
No Arms
Seat Material
Polyurethane
Color
Stone
Seat Color
Fern
Item
Task Chair
Back Material
Vinyl
Back Color
Stone
Caster Type
Multi-Surface
Base Material
Fiberglass Reinforced Nylon
Back Tilt Backward
0 Degrees
Number of Glides
0
Features
High Performance Rounded Footring
Seat Tilt Backward
0 Degrees
Assembled/Unassembled
Unassembled
Cushion
3" Molded Foam Cushion
Number of Casters
5
Base Style
5-Star
Standards
ANSI/BIFMA
Back Tilt Forward
0 Degrees
Base
26" Fiberglass Reinforced Nylon 5 Star Base
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Weight Capacity
350 lb
Seat Tilt Forward
0 Degrees
Series
Rhino Plus
Frame Color
Black
Frame Material
Nylon
Assembly
Unassembled
Minimum Seat Tilt
0 Degrees
Rolling
Yes
Support Style
Frame
Seat Adjustments
Height
Maximum Back Tilt
0 Degrees
Number of Arms
0
Adjustable Seat
Yes
Minimum Back Tilt
0 Degrees
Maximum Seat Tilt
0 Degrees
Number of Casters/Glides
5
Tilting Back
No
Includes Footrest
Yes
Number of Feet
5
Waterfall Seat
Yes

Description

Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 33 in, Maximum Overall Height 50 in, Seat Color Stone, Frame Color Black, Seat Thickness 3 in, Back Color Stone, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Vinyl, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.