Round Stool, Height Range 27-3/4", Urethane Skin Black (Discontinued)
- Mfr # RS0M1-292-3
- Zoro # G7707113
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS0M1-292-3
Zoro #
G7707113
UPC #
094716683749
Country of Origin
Unknown
Dimensions
Overall Height
27 3/4 in
Seat Width
16 in
Details
Color
Black
Caster Type
Glides
Weight Capacity
350 lb
Backrest
No
Seat Material
Urethane Skin
Item
Round Stool
Base Material
Nylon
Standards
ANSI/BIFMA X5.1-2002 / CA. TB117
Description
Round Stool, Backrest No, Overall Height 27 3/4 in, Seat Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.