This item is Discontinued.

Cramer Round Stool, Height Range 29-1/2", Urethane Skin Black RS0G1-252-2

Round Stool, Height Range 29-1/2", Urethane Skin Black (Discontinued)

  • Mfr # RS0G1-252-2
  • Zoro # G7707077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS0G1-252-2
Zoro #
G7707077
UPC #
094716685347
Country of Origin
Unknown

Dimensions

Seat Width
16 in
Overall Height
29 1/2 in

Details

Caster Type
Dual Wheel
Weight Capacity
350 lb
Backrest
No
Seat Material
Urethane Skin
Standards
ANSI/BIFMA X5.1-2002 / CA. TB117
Base Material
Aluminum
Item
Round Stool
Color
Black

Description

Round Stool, Backrest No, Overall Height 29 1/2 in, Seat Width 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.