Round Stool, Height Range 32-3/4", Urethane Skin Black (Discontinued)
- Mfr # RS0H1-252-1
- Zoro # G7734605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS0H1-252-1
Zoro #
G7734605
UPC #
094716688010
Country of Origin
Unknown
Dimensions
Seat Width
16 in
Details
Caster Type
Carpet
Weight Capacity
350 lb
Backrest
No
Seat Material
Urethane Skin
Color
Black
Item
Round Stool
Standards
ANSI/BIFMA X5.1-2002 / CA. TB117
Base Material
Nylon
Description
Round Stool, Backrest No, Seat Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.