Zoro Homepage

Task Chair, 27-1/2"W, Black, Foam, 350lb

  • Mfr # FSMD4-2RK-2

  • Zoro # G114564037


product price: $934.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Back Width
16 3/4 in
Includes Footrest
Yes
Support Style
Frame
Seat Color
Black
Waterfall Seat
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMD4-2RK-2
Zoro #
G114564037
UPC #
-
Country of Origin
United States

Dimensions

Back Width
16 3/4 in
Seat Depth
19 1/2 in
Overall Width
27 1/2 in
Maximum Seat Height
22 1/2 in
Minimum Seat Height
17 1/4 in
Back Height
15 in
Maximum Overall Height
37 1/2 in
Seat Width
19 1/2 in
Seat Thickness
3 in
Overall Depth
19 1/4 in

Description

Task Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 19 1/4 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 37 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Foam, Back Material Foam, Caster/Glide Type Dual Wheel, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Upright Locking Tilt, Series Cramer, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.