Zoro Homepage

Task Chair, 27-1/2"W, Black, Foam, 350lb

  • Mfr # FSMH4-2RK-2

  • Zoro # G114563955


product price: $1,047.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Depth
19 1/2 in
Assembly
Unassembled
Minimum Seat Height
23 1/2 in
Series
Cramer
Back Width
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMH4-2RK-2
Zoro #
G114563955
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
19 1/2 in
Minimum Seat Height
23 1/2 in
Back Width
16 3/4 in
Overall Width
27 1/2 in
Maximum Seat Height
33 3/4 in
Seat Width
19 1/2 in
Back Height
15 in
Maximum Overall Height
50 in
Seat Thickness
3 in
Overall Depth
19 1/4 in

Details

Item
Task Chair
Assembly
Unassembled
Series
Cramer
Seat Adjustments
Height
Features
Durable and Reliable, Heavy-Duty Foot Ring and Puncture-Resistant Covering, Lab-Grade Materials Support Multiple Users and Long Shifts, Non-Slip Grip For Safety and Chemical Resistance, The Ergonomic Lab Chair Built for Med-Tech
Frame Material
Carbon Steel
Seat Material
Foam
Support Style
Frame
Waterfall Seat
Yes
Weight Capacity
350 lb
Caster/Glide Type
Dual Wheel
Back Material
Foam
Seat Color
Black
Adjustable Seat
Yes
Back Color
Black
Includes Footrest
Yes
Adjustable Arms
No
Standards
ISO Class 5 Cleanroom (Fed Std 209 Class 100), LEED Certificate, SCS Indoor Advantage Gold Certificate
Tilt Configuration
Upright Locking Tilt
Number of Arms
0
Frame Color
Black
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Task Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 19 1/4 in, Maximum Seat Height 33 3/4 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Foam, Back Material Foam, Caster/Glide Type Dual Wheel, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Upright Locking Tilt, Series Cramer, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.