Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, 27-1/2"W, Black, Foam, 350lb

  • Mfr # RPMD4-252-2

  • Zoro # G214564067


product price: $885.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Minimum Seat Height
17 1/4 in
Back Width
16 3/4 in
Seat Width
19 1/2 in
Back Height
15 in
Features
Durable and Reliable, Heavy-Duty Foot Ring and Puncture-Resistant Covering, Lab-Grade Materials Support Multiple Users and Long Shifts, Non-Slip Grip For Safety and Chemical Resistance, The Ergonomic Lab Chair Built for Med-Tech
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMD4-252-2
Zoro #
G214564067
UPC #
-
Country of Origin
United States

Dimensions

Minimum Seat Height
17 1/4 in
Back Width
16 3/4 in
Seat Width
19 1/2 in
Back Height
15 in
Maximum Seat Height
22 1/2 in
Overall Width
27 1/2 in
Maximum Overall Height
37 1/2 in
Seat Depth
19 1/2 in
Seat Thickness
3 in
Overall Depth
19 1/4 in

Details

Item
Task Chair
Features
Durable and Reliable, Heavy-Duty Foot Ring and Puncture-Resistant Covering, Lab-Grade Materials Support Multiple Users and Long Shifts, Non-Slip Grip For Safety and Chemical Resistance, The Ergonomic Lab Chair Built for Med-Tech
Seat Color
Black
Adjustable Seat
Yes
Back Color
Black
Seat Material
Foam
Adjustable Arms
No
Weight Capacity
350 lb
Seat Adjustments
Height
Back Material
Foam
Support Style
Frame
Assembly
Unassembled
Caster/Glide Type
Dual Wheel
Includes Footrest
Yes
Series
Cramer
Waterfall Seat
Yes
Standards
BIFMA Healthcare Furniture Cleanability Guidelines HCF 8.1-2019, ISO Class 5 Cleanroom (Fed Std 209 Class 100), LEED Certificate, SCS Indoor Advantage Gold Certificate
Frame Material
Carbon Steel
Number of Arms
0
Tilt Configuration
Upright Locking Tilt
Frame Color
Black
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Task Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 19 1/4 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 37 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Foam, Back Material Foam, Caster/Glide Type Dual Wheel, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Upright Locking Tilt, Series Cramer, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.