Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, 27-1/2"W, Black, Foam, 350lb

  • Mfr # RPMH4-252-2

  • Zoro # G914563919


product price: $987.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Maximum Overall Height
50 in
Back Height
15 in
Caster/Glide Type
Dual Wheel
Back Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMH4-252-2
Zoro #
G914563919
UPC #
-
Country of Origin
United States

Dimensions

Maximum Overall Height
50 in
Back Height
15 in
Seat Width
19 1/2 in
Seat Depth
19 1/2 in
Minimum Seat Height
23 1/2 in
Maximum Seat Height
33 3/4 in
Overall Width
27 1/2 in
Back Width
16 3/4 in
Overall Depth
19 1/4 in
Seat Thickness
3 in

Details

Item
Task Chair
Assembly
Unassembled
Caster/Glide Type
Dual Wheel
Back Material
Foam
Weight Capacity
350 lb
Standards
BIFMA Healthcare Furniture Cleanability Guidelines HCF 8.1-2019, ISO Class 5 Cleanroom (Fed Std 209 Class 100), LEED Certificate, SCS Indoor Advantage Gold Certificate
Adjustable Seat
Yes
Features
Durable and Reliable, Heavy-Duty Foot Ring and Puncture-Resistant Covering, Lab-Grade Materials Support Multiple Users and Long Shifts, Non-Slip Grip For Safety and Chemical Resistance, The Ergonomic Lab Chair Built for Med-Tech
Frame Material
Carbon Steel
Adjustable Arms
No
Seat Material
Foam
Support Style
Frame
Seat Color
Black
Seat Adjustments
Height
Waterfall Seat
Yes
Back Color
Black
Series
Cramer
Includes Footrest
Yes
Tilt Configuration
Upright Locking Tilt
Frame Color
Black
Number of Arms
0
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Task Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 19 1/4 in, Maximum Seat Height 33 3/4 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Foam, Back Material Foam, Caster/Glide Type Dual Wheel, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Upright Locking Tilt, Series Cramer, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.