Zoro Homepage

Task Chair, 27-1/2"W, Graphite, Foam, 350lb

  • Mfr # RPMH4-282-2

  • Zoro # G814563927


product price: $987.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
BIFMA Healthcare Furniture Cleanability Guidelines HCF 8.1-2019, ISO Class 5 Cleanroom (Fed Std 209 Class 100), LEED Certificate, SCS Indoor Advantage Gold Certificate
Maximum Overall Height
50 in
Weight Capacity
350 lb
Seat Width
19 1/2 in
Maximum Seat Height
33 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMH4-282-2
Zoro #
G814563927
UPC #
-
Country of Origin
United States

Dimensions

Maximum Overall Height
50 in
Seat Width
19 1/2 in
Maximum Seat Height
33 3/4 in
Back Width
16 3/4 in
Seat Depth
19 1/2 in
Minimum Seat Height
23 1/2 in
Back Height
15 in
Overall Width
27 1/2 in
Overall Depth
19 1/4 in
Seat Thickness
3 in

Description

Task Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 19 1/4 in, Maximum Seat Height 33 3/4 in, Maximum Overall Height 50 in, Seat Color Graphite, Frame Color Black, Seat Thickness 3 in, Back Color Graphite, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Foam, Back Material Foam, Caster/Glide Type Dual Wheel, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Upright Locking Tilt, Series Cramer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.